£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Durable card cover. Bright white 80gsm paper pre-punched and perforated for easy removal and filing. 100 pages.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 5010031000042 |
ECLASS Code | 24279090 |
Number of Pages | 100 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |