£77.99
Ex VAT
£93.59
Inc VAT
3 Variations Available
Product Details
Product Specification
These casebound notebooks have a sturdy hardback and a sleek, contemporary design. The smooth, high quality Optik paper allows for writing on both sides of the page. The casebound notebooks contain a red ribbon for easy bookmarking.
Features and Benefits
• Range of sizes
• Sturdy, aesthetic design
• High quality Optik paper
• Contains red ribbons for easy bookmarking
Typical Applications
• Work
• Home
• Schools
• University
Attribute | Value |
---|---|
Brand | Vow |
EAN | 5010356909228 |
ECLASS Code | 24279090 |
MFR Part No. | JDC67922 |
Number of Pages | 192 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
UNSPSC Code | 14111807 |