£6.79
Ex VAT
£8.15
Inc VAT
6 Variations Available
Product Details
Product Specification
This Graffico Twin Wire Notebook contains 160 pages of quality 90gsm paper, which is feint ruled for neatness. The twin wire binding allows the notebook to lie flat for easy note-taking. The notebook also features durable hard covers for long lasting use, even on the go. Ideal for use in the office, at home, or in the classroom.
Attribute | Value |
---|---|
Brand | Graffico |
EAN | 5026990088267 |
ECLASS Code | 24279090 |
MFR Part No. | EN08826 |
Number of Pages | 160 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A6 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |