£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
This professional, durable Q-Connect casebound notebook features an A-Z index for organisation and contains 192 sewn pages of 70gsm paper, which is feint ruled for neat note-taking. Ideal for noting addresses, contact information, notes and more, the notebook also features tough hardback covers. This pack contains one A4 notebook.
Attribute | Value |
---|---|
Brand | Qconnect |
ECLASS Code | 24279090 |
MFR Part No. | F00059 |
Number of Pages | 96 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |