£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
A4 with 192 feint ruled pages. Wire bound book will lie flat when opened making it easier to use.
Attribute | Value |
---|---|
Brand | Collins |
EAN | 5017321767845 |
ECLASS Code | 24279090 |
MFR Part No. | CL76784 |
Number of Pages | 192 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |