£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
This executive Q-Connect casebound notebook contains 192 pages of 80gsm paper, which is feint ruled for neat note-taking. The durable notebook features hardback covers with a laminated gloss finish for a professional look and feel. This pack contains three A4 notebooks.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5022905037252 |
ECLASS Code | 24279090 |
MFR Part No. | KF03725 |
Number of Pages | 192 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |