£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for everyday use, this Q-Connect A4 notebook features a spiral binding with durable, wipe clean polypropylene covers. The notebook contains 160 pages (80 sheets) of 70gsm woodfree paper, which is feint ruled with a red margin for neat note-taking and micro-perforated for ease of use. Both the pages and the covers are hole punched for ease of filing.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002100377 |
ECLASS Code | 24279090 |
MFR Part No. | KF10037 |
Number of Pages | 160 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |