£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
These premium quality A4 notepads feature 200 pages of feint ruled 8Ogsm perforated paper, metallic printed hardback covers, elasticated closure, a world map, important details page and five colour coded movable subject dividers with storage pockets.
Colours: silver, pink and blue.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608169709 |
ECLASS Code | 24279090 |
MFR Part No. | 6970-MET |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |