£11.99
Ex VAT
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Classic Stripes Jotta Notepads featuring stylish polypropylene covers. 200 pages of 80gsm feint ruled paper, four hole punched and margin (A4 only), Perforated for easy removal. Available in A4 and A5.
Number of pages: 200 feint ruled.
Colours: pink and blue.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608005106 |
ECLASS Code | 24279090 |
MFR Part No. | JP018(3/4) |
Number of Pages | 200 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |