£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This environmentally friendly Pukka notebook contains 110 pages of 100% recycled 80gsm paper, which is feint ruled for neat note-taking. The notebook features card covers with a wire binding, allowing it to lie flat and perforated pages for easy removal. This pack contains three A5 notebooks.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608001283 |
ECLASS Code | 24279090 |
MFR Part No. | PP00128 |
Number of Pages | 110 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |