£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Silvine Premium Recycled Shorthand Notebooks. Each pad is made in the UK from 100% recycled 80gsm, bright white, feint ruled paper. Size - 5 x 8 inches.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566428196 |
ECLASS Code | 24279090 |
MFR Part No. | SV42819 |
Number of Pages | 120 |
Pack Quantity | 12 |
Ruling | Feint Ruled |
Size | 203 x 127mm |
Spine | Wire Bound |
UNSPSC Code | 14111807 |