£33.99
Ex VAT
£40.79
Inc VAT
2 Variations Available
Product Details
Product Specification
This professional Pukka notebook contains 160 pages of high quality 90gsm paper, which is feint ruled with a margin for neat note-taking. The notebook features durable, hardback linen covers and perforated pages for easy removal. The notebook is wirebound, allowing it to lie flat for easy note-taking. The notebook also contains a personal details page and a world map. This pack contains 5 black A4 notebooks.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608007339 |
ECLASS Code | 24279090 |
MFR Part No. | PP00733 |
Number of Pages | 160 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |