£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Ideal for general note taking. Student exercise books with wipe clean red laminated covers. Punched two holes to fit in ring binders. Feint ruled. A4: 52 leaves. 5" x 31/8"
36 leaves.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566417206 |
ECLASS Code | 24279090 |
MFR Part No. | 573772 |
Pack Quantity | 12 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |