£40.79
Ex VAT
£48.95
Inc VAT
2 Variations Available
Product Details
Product Specification
his quality notebook from Silvine has a hardback cover in assorted pink, blue and black. The notebook contains 140 pages of quality lined paper with a durable twin wire binding, which allows the notebook to lie flat. The pages are also perforated for easy removal, allowing you to share your notes.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566429940 |
ECLASS Code | 24279090 |
MFR Part No. | SV42994 |
Number of Pages | 140 |
Pack Quantity | 12 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Hard Cover |
UNSPSC Code | 14111807 |