£31.49
Ex VAT
£37.79
Inc VAT
9 Variations Available
Product Details
Product Specification
These environmentally friendly notebooks from Silvine contains 120 pages of 100% recycled, bright white 80gsm paper. The notebook is 4 hole punched for easy filing into lever arch files and ring binders. The premium grade pages are ruled feint and have a margin for neatness, as well as being perforated for easy removal. The twin wire binding allows the notebook to lie flat for convenience in use.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566436771 |
ECLASS Code | 24279090 |
MFR Part No. | SV43677 |
Number of Pages | 120 |
Pack Quantity | 12 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Wire Bound |
UNSPSC Code | 14111807 |