SKU:
JDI8270075N
MPN:
JDC77122
£36.49
Ex VAT
£43.79
Inc VAT
2 Variations Available
Product Details
Product Specification
This Oxford My Notes refill pad contains 200 pages of 90gsm Optik paper, which is ruled with a margin for neat note-taking. The pages are 4 hole punched for filing in ring binders or lever arch files. The refill pad is sidebound with a sturdy backboard for support. This pack contains five A4 refill pads.
Attribute | Value |
---|---|
Brand | Oxford Stationery |
EAN | 5010356932776 |
ECLASS Code | 24260203 |
MFR Part No. | JDC77122 |
Number of Sheets | 200 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |