Tiger Stationery

300789 POCKET NOTEBOOK W/ PENCIL

SKU:

CTL8270160K

MPN:

300789

£1.59

Ex VAT

£1.91

Inc VAT

IN STOCK (50+)

    Product Details

    Popular police style notebook ideal for birdwatchers, referees, shoppers etc. Pocket size (85 x 130mm) with 96 feint ruled sheets. Elastic closure loop and holder for 90mm pencil (included).


    Features and Benefits
    • Tape bound spine
    • 96 sheets
    • Feint ruled paper
    • Thick, high-quality paper


    Product Specification
    Attribute
    Value

    Brand

    Tiger Stationery

    EAN

    5016873007898

    ECLASS Code

    24260203

    MFR Part No.

    300789

    Number of Sheets

    96

    Pack Quantity

    1

    Ruling

    Feint Ruled

    Size

    Notepad

    Spine

    Tape Bound

    Type

    Notebook

    UNSPSC Code

    14111514