£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Each Q-Connect White Shorthand Notebook has 80 sheets of quality ruled paper for taking down notes or memos quickly and easily.
Features and Benefits
• Features a rigid cardboard back that provides a firm writing surface, even when away from a table or desk
• The wirebound spine makes it easy to flip through pages for fast and efficient shorthand work
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002310035 |
ECLASS Code | 24260203 |
MFR Part No. | KF31003 |
Number of Sheets | 80 |
Pack Quantity | 20 |
Ruling | Feint Ruled |
Size | 203 x 127mm |
Spine | Wire Bound |
Type | Notebook |
UNSPSC Code | 14111514 |