£38.49
Ex VAT
£46.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Europa assorted notepads make for economical, highly portable notepads for daily use in meetings, interviews and lectures. Their small size makes them ideal for slipping into a pocket or bag for note taking on the go.The elastic strap holds the cover down to protect pages from rips and creases and can also be used.
Attribute | Value |
---|---|
Brand | Europa-Clairefontaine |
EAN | 5016196131515 |
ECLASS Code | 24260203 |
MFR Part No. | GH3151 |
Number of Sheets | 60 |
Pack Quantity | 20 |
Ruling | Feint Ruled |
Size | 127 x 76mm |
Spine | Wire Bound |
Type | Notebook |
UNSPSC Code | 14111514 |