£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Cambridge Everyday reporter pad has a flexible card cover. Strong wire binding allows the book to lay flat or fold back to save space when writing notes. Pages are perforated to allow easy removal of pages for storage or sharing of notes. Size 125mm x 200mm.
Attribute | Value |
---|---|
Brand | Cambridge |
EAN | 5010356929196 |
ECLASS Code | 24260203 |
MFR Part No. | JDM76011 |
Number of Sheets | 80 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | 125 x 200mm |
Spine | Wire Bound |
Type | Notebook |
UNSPSC Code | 14111514 |