£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Simplicity is often an overlooked quality where certain products are concerned but if you are looking for an item which has plenty to offer in the way of note-taking, then the Q-Connect A4 Notebook is for you. Easy to use, simply formulated and boasting ruled margins and lines on each of the high quality paper pages, this branded Q-Connect item has plenty to offer in the way of perks and could be a welcome addition to any office.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002320010 |
ECLASS Code | 24260203 |
MFR Part No. | KF32001 |
Number of Sheets | 80 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Glue Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |