£16.79
Ex VAT
£20.15
Inc VAT
7 Variations Available
Product Details
Product Specification
Refill your ring binder or lever arch file with this Silvine A5 & A4 Refill Pad. The headbound pad contains 160 pages of quality ruled paper with a margin for neatness. This pack contains six A5 pads, which are two hole punched for ease of filing.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566417503 |
ECLASS Code | 24260203 |
MFR Part No. | SV41750 |
Number of Sheets | 160 |
Pack Quantity | 6 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |