£0.99
Ex VAT
£2.39
| Save 58.58%
£1.19
Inc VAT
Product Details
Product Specification
Stiff cover, 80 leaves feint ruled. Size: 83 x 127mm.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566408600 |
ECLASS Code | 24260203 |
MFR Part No. | SV40860 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | Notepad |
Spine | Tape Bound |
Type | Notebook |
UNSPSC Code | 14111514 |