£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Quality pad that lies flat for ease of use has micro-perforated, pre-punched 80gsm sheets & heavy duty covers with a twin wire construction for extra durability.
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608000217 |
ECLASS Code | 24260203 |
MFR Part No. | PP00021 |
Number of Sheets | 75 |
Pack Quantity | 3 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Notebook |
UNSPSC Code | 14111514 |