£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This environmentally friendly A4 refill pad from Silvine contains 160 pages of paper. The pad is 4 hole punched for easy filing into lever arch files and ring binders. The 60gsm pages are ruled feint and have a margin for neatness, as well as being perforated for easy removal. This pack contains five notebooks.
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5011566436900 |
ECLASS Code | 24260203 |
MFR Part No. | SV43690 |
Number of Sheets | 80 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |