£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Keep these Q-Connect scribble pads on your desk for quick notes, messages and reminders. Each pad contains 160 pages of plain white 70gsm paper with a sturdy backboard for support. These pack contains 20 scribble pads.
Q-Connect Scribble Pad 152 x 102mm 160 Pages Plain KF27018
Q-Connect Scribble Pad 127 x 76mm 160 Pages Plain KF27020
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5028584000457 |
ECLASS Code | 24260203 |
MFR Part No. | KF27020 |
Number of Sheets | 80 |
Pack Quantity | 20 |
Ruling | Blank |
Size | 127 x 76mm |
Spine | Glue Bound |
Type | Quick notes |
UNSPSC Code | 14111514 |