£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Ideal for schools and colleges, this box of ruled A4 paper is great for producing and presenting handwritten work. Presented with a margin and feint ruled lines, you can be sure that your work will be as neat as your handwriting allows, and the 2 punched holes mean it can be safely filed away. Supplied in a box of 2500 sheets, the 75gsm paper is both lightweight and sturdy.
Attribute | Value |
---|---|
Brand | Hamelin |
EAN | 5010356954655 |
ECLASS Code | 24260203 |
MFR Part No. | MO73914 |
Number of Sheets | 2500 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Type | Refill Pad |
UNSPSC Code | 14111514 |