£20.49
Ex VAT
£24.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Available in 160 and 400 feint ruled pages and also 160 plain pages. Pads feature stylish metallic printed covers, drilled holes for easy filing and high quality 8Ogsm paper.
Features and Benefits
• Drilled holes for easy filing and organising
• High quality 80gsm paper
• Stylish metallic printed cover
• Can be purchased feint ruled or plain
• Available in various pack sizes with varying amounts of pages per pad to suit your exact requirements
Typical Applications
• Offices
• Schools
• Domestic
Attribute | Value |
---|---|
Brand | Pukka Pad |
EAN | 5032608013804 |
ECLASS Code | 24260203 |
MFR Part No. | REF400 |
Number of Sheets | 400 |
Pack Quantity | 6 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |