£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
High quality A4 executive pads. Stitched and bound at head with micro-perforations for easy sheet removal. Each pad contains 50 sheets.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831013865 |
ECLASS Code | 24260203 |
MFR Part No. | KF01386 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Notebook |
UNSPSC Code | 14111514 |