£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Pre-punched pads with two-holes, suitable for use with any 2 ring binders or lever files.
Features and Benefits
• Sturdy cover protects your notes from dust and dirt
• Each pad contains 80 sheets of quality white, feint ruled and margin paper
Notes
• Pad size: A4
• Pack size: 10 pads
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002013868 |
ECLASS Code | 24260203 |
MFR Part No. | KF02228 |
Number of Sheets | 80 |
Pack Quantity | 10 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |