£23.49
Ex VAT
£28.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from quality bond paper with board back. White pads have 80 sheets per pad.
Features and Benefits
• Ideal for jotting and note-taking
• Keeps you on-track
• Strong, durable paper prevents ink leaking
Notes:
• Multiple page sizes and line types available
• Multiple pack sizes available
Attribute | Value |
---|---|
Brand | Silvine |
EAN | 5706002320089 |
ECLASS Code | 24260203 |
MFR Part No. | KF32008 |
Number of Sheets | 80 |
Pack Quantity | 10 |
Ruling | Quadrile |
Size | A4 |
Spine | Glue Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |