£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This stylish, unique Rexel combination board features a silver magnetic writing surface with black foam squares for pinning notices, notes, messages, ideas and more. Ideal for planning, training, meetings and more, the board also features a convenient, hidden compartment for storage of up to 4 drywipe markers and a board eraser. The frameless board measures W610 x H390 and comes with 4 drywipe markers (black, blue, red and green), mounting magnets and foam adhesive tape.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Grey |
EAN | 5028252345026 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 310mm |
Material | Drywipe |
MFR Part No. | NB34502 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111907 |
Width | 690mm |