SKU:
CTL8365337J
MPN:
PMCA1812-Cara Cluanie
£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Enhance your workspace with the versatile Camira Cara Fabric, a favoured choice for manufacturing office furniture, seating, and screens. Elevate your design by coordinating with our Aluminum Framed Class 1 Rated Camira Cara Fabric Noticeboards, ensuring a seamless match with your furniture. Tailor these noticeboards to your specific needs. These stylish units not only provide a modern aesthetic but also boast exceptional durability, making them ideal for public spaces and offices. Elevate your environment with the perfect blend of style and functionality.
Features and Benefits
• Enhance coordination with popular Camira Cara Fabric in office furniture, seating, and screens
• Match seamlessly with our Aluminium Framed Class 1 Rated Camira Cara Fabric Noticeboards
• Stylish units provide durability, making them perfect for public rooms and offices
Attribute | Value |
---|---|
Brand | Pitts Presentation |
Colour | Blue |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 1200mm |
MFR Part No. | PMCA1812-Cara Cluanie |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 1800mm |