£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
A smart anodised aluminium frame and anti-glare PVC panel provide robust protection for posters and signs. Simply unclip the four edges and slip out the PVC panel to quickly and easily insert your poster for display. The stable A-frame design folds flat, allowing easy storage overnight or when not in use. Easy to use, these boards are also grey in colour, rendering them a subtle addition to your workplace. They also boast anti-glare PVC sheets, sheilding your posters from dust, dirt and glare.
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Silver |
ECLASS Code | 24230312 |
Height | 1189mm |
Material | Aluminium |
MFR Part No. | BQ76032 |
UNSPSC Code | 44111907 |
Width | 841mm |