£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Instead of felt or cork, it uses a special soft-touch material for a bold black background that makes notices really stand out. The sturdy MDF frame helps to protect the soft surface. This noticeboard comes with free pins and a wall fixing kit for easy installation. This noticeboard measures 900x600mm
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Black |
EAN | 5603750043614 |
ECLASS Code | 24230312 |
Frame Material | Wood |
Height | 600mm |
Material | Felt |
MFR Part No. | BQ04361 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 900mm |