£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Notice boards with felt surface and aluminium frame with plastic corner caps. Boards can be mounted either horizontally or vertically and come complete with all fixing materials. Available in blue and grey and in two sizes.
Attribute | Value |
---|---|
Brand | Legamaster |
Colour | Blue |
EAN | 8713797055451 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 900mm |
Material | Felt |
MFR Part No. | 1418-43 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 600mm |