£119.00
Ex VAT
£142.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These notice boards help you to display important information. Each board is supplied with fixings, along with a title frame which can be customised to your design.
Features and Benefits:
•The boards come complete with 4 black frames for your own A4 inserts
•The boards come in several colours and are sure to stand out in the workplace
Typical Applications:
•Warehouses
•Health and safety
•Offices
•Schools
•Libraries
•Retail
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Green |
EAN | 5025480058728 |
ECLASS Code | 24230312 |
Height | 750mm |
MFR Part No. | SHB002/G |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 750mm |