£157.00
Ex VAT
£188.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Shadow boards help you to keep track of your tools. Each board is supplied with the products on display and fixings, along with a title frame, which you can customise depending on your needs.
Features and Benefits:
•These first aid cleaning boards come with a medium first aid kit (containing enough for 11-20 people) and an A4 black frame for your own first aid insert
•The boards come in several colours and are sure to stand out in the workplace
Typical Applications:
•Warehouses
•Health and safety
•Offices
•Schools
•Libraries
•Retail
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Red |
EAN | 5025480058902 |
ECLASS Code | 24230312 |
Height | 750mm |
MFR Part No. | SHB007/R |
Type | Shadow Boards |
UNSPSC Code | 44111907 |
Width | 750mm |