£249.00
Ex VAT
£298.80
Inc VAT
4 Variations Available
Product Details
Product Specification
This extra-large shadow board is ideal for keeping track of utensils and tools. Each board equipped with the products on display including, mop, brush, bucket and blank A frame floor sign, along with an A4 black and yellow chevron frame for your own wet floor insert. Ideal for environments such as warehouses, health and safety, schools, offices etc.
Features and Benefits:
•These extra large cleaning boards consist of a mop, brush, bucket and a blank 'A' frame floor sign, with an A4 yellow and black chevron frame for your own wet floor insert
•The boards come in several colours and are sure to stand out in the workplace
•Supplied with coloured bands to match the board colour of your choice
Typical Applications:
•Warehouses
•Health and safety
•Offices
•Schools
•Libraries
•Retail
Attribute | Value |
---|---|
Brand | Beaverswood |
Colour | Red |
EAN | 5025480058865 |
ECLASS Code | 24230312 |
Height | 750mm |
MFR Part No. | SHB006/R |
Type | Shadow Boards |
UNSPSC Code | 44111907 |
Width | 750mm |