£69.49
Ex VAT
£83.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Bi-Office Combo Memo Board. Matt Black framed combo board with a Silver finish magnetic drywipe board to one side and a Black Soft touch notice board to the other. Supplied complete with dry wipe pen.
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Blue & White |
EAN | 5603750263227 |
ECLASS Code | 24230312 |
Frame Material | Wood |
Height | 600mm |
Material | Cork Drywipe |
MFR Part No. | BQ26322 |
Type | Combination Boards |
UNSPSC Code | 44111907 |
Width | 600mm |