£347.00
Ex VAT
£416.40
Inc VAT
3 Variations Available
Product Details
Product Specification
These filing cupboards are compatible with all Start,One and Bench workstations ranges.
Holds A4 and Foolscap files.
Anti-tilt and 100% drawer extension.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey Oak |
Depth | 600mm |
EAN | 5056073756141 |
Height | 730mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TKDH800SFGO |
Number of Shelves | 2 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 800mm |