£259.00
Ex VAT
£310.80
Inc VAT
3 Variations Available
Product Details
Product Specification
A selection of storage solutions ranging from fixed pedestals to filing cabinets. Fully lockable with wooden inners and Accuride drawer runners, these storage solutions are both stylish and practical.
Attribute | Value |
---|---|
Brand | Tc |
Colour | White |
Depth | 800mm |
EAN | 5056073703114 |
Height | 730mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESDHP3/800WH |
Number of Drawers | 3 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 404mm |