£299.00
Ex VAT
£358.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These filing cabinets are compatible with all Start,One and Bench workstation ranges.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey Oak |
Depth | 600mm |
EAN | 5056073736037 |
Height | 1365mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TES4FCGO |
Number of Drawers | 4 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 464mm |