£204.00
Ex VAT
£244.80
Inc VAT
8 Variations Available
Product Details
Product Specification
A4 free standing filing cabinet with deep drawers, ball bearing runners and a single action lock.
Features and Benefits
• Features 2 drawers for document storage and A4 filing
• Single action lock ensures confidentiality for sensitive documents
• Each drawer includes label holders for easy organization
• Measures (W x D x H) 413x400x672mm
• Maximum capacity of 15kg per drawer
Typical Applications
• Home/Office use
Notes
• View our range of compatible Suspension Files
Attribute | Value |
---|---|
Brand | Bisley |
Colour | Grey Red |
Depth | 400mm |
EAN | 5020073680942 |
Height | 672mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | BY59449 |
Number of Drawers | 2 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 413mm |