£274.00
Ex VAT
£328.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These filing cabinets are fitted with anti-tilt mechanisms, card holders and lockable drawers.
Features and Benefits
• Side and back holes for attaching adjacent cabinets together, or to the wall
• Compatible with foolscap suspension files for extra organisation
• Constructed from durable, long lasting material
• Fully lockable drawers
Attribute | Value |
---|---|
Brand | Jemini |
Colour | Black |
Depth | 622mm |
Height | 1016mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | KF72586 |
Number of Drawers | 3 |
Number of Shelves | 0 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 470mm |