£669.00
Ex VAT
£802.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Space saving tambour doors roll easily out of the way but take no extra space. These cupboards can be used to keep your working area clutter free with everything you need close to hand.
Three types available in a choice heights, 40"(1016mm), 65"(1651mm) and 78"(1981mm) - 78" unit accepts up to six lateral filing rails for maximum storage capacity.
Tough and durable welded carcass will stand up to everyday use. Tambour doors can be locked for added security.
Cabinets take a range of optional system storage fitments - see below.
N.B. Shelves not included. Images are for illustration purposes only
A maximum of three roll out fitments should be fitted to one unit
Attribute | Value |
---|---|
Brand | Jemini |
Colour | Grey |
Depth | 470mm |
EAN | 5030037747741 |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | KF74774 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 1000mm |