noscriptJemini SIRIUS 40" STEEL CUPBOARD 1 SHELF GREY KF08501 | Cromwell Tools

Jemini

SIRIUS 40" STEEL CUPBOARD 1 SHELF GREY

SKU:

SIR8111634K

MPN:

KF08501

£397.00

Ex VAT

£476.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dual purpose shelves can accommodate lateral filing with 330mm centres. Robust welded carcass construction. Three point locking for added security. Hard wearing textured finish.
    Dimensions (W x D x H): 914 x 400mm x Height (select below).


    Additional Shelf: please see KF32179


    Please note 3 Shelf cupboard images are for Illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Jemini

    Colour

    Grey

    Depth

    400mm

    Height

    1000mm

    Lock Type

    Lockable

    Material

    Steel

    MFR Part No.

    KF08501

    Number of Shelves

    1

    Type

    Cupboard

    UNSPSC Code

    56101530

    Width

    914mm