£509.00
Ex VAT
£610.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Dual purpose shelves can accommodate lateral filing with 330mm centres. Robust welded carcass construction. Three point locking for added security. Hard wearing textured finish.
Dimensions (W x D x H): 914 x 400mm x Height (select below).
Additional Shelf: please see KF32179
Please note 3 Shelf cupboard images are for Illustration purposes only.
Attribute | Value |
---|---|
Brand | Jemini |
Colour | Coffee Cream |
Depth | 400mm |
EAN | 5030037080824 |
Height | 1806mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | KF08082 |
Number of Shelves | 3 |
Type | Cupboard |
UNSPSC Code | 56101530 |
Width | 914mm |