£409.00
Ex VAT
£490.80
Inc VAT
4 Variations Available
Product Details
Product Specification
With a robust, sturdy construction, the Talos steel cupboard range is a perfect alternative to wooden storage, designed to suit any office environment.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey |
Depth | 420mm |
EAN | 5056073769011 |
Height | 1050mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | TCSOT1050GR |
Number of Shelves | 2 |
Type | Cupboard |
UNSPSC Code | 56101530 |
Width | 920mm |