£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These unique plastic paperclips are smooth, lightweight, non-magnetic and will not damage shedders. Ideal for securing loose papers, or using as a bookmark or diary page marker, the 25mm clips come in a handy desk tub for convenient storage. This bulk pack contains 500 paperclips in assorted colours.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | (Unbranded) |
Colour | Assorted |
EAN | 4001782153416 |
ECLASS Code | 24220990 |
Material | Plastic |
MFR Part No. | SW35VX |
Size | 35mm |
Type | Label Clips |
UNSPSC Code | 44122104 |